Beli silicon tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)Deskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- VILI Silicone Tube (Selang Silikon)atribut:
- Length (m): 10
- Color: Transparent
- Master Flex Silicone Tube (Selang Silikon)Deskripsi:Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tigers Polymer Silicone Tube (Selang Silikon)atribut:
- Material: Silicone Rubber
- Tensile Strength (MPa): 11.8
- Color: Translucent
- Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)atribut:
- Inside Diameter (mm): 4.0
- Outside Diameter (mm): 6.0
- Total Length (m): 10
- Working Pressure (MPa): 0
- Working Temperature Range: -60 to 200degrees
- Applicable fluids: boric acid, triethanolamine etc
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- PUSO Silicone Tube (Selang Silikon)Deskripsi:Selang Silikon Lentur/Elastis dan tidak mudah pecah/kakuatribut:
- Outside Diameter (mm): 5.7
- Inside Diameter (mm): 4.5
- Material: Sillicone
- SANSYO Silicon Tube General (Selang Silikon)Deskripsi:Operating temperature -60-200°C. Please choose from a wide variety of sizes. This product is manufactured for general industrial products, not for medical devices or special purposes. When using it, please check the appropriateness and safety of using it for the relevant purpose.atribut:
- Length (m): 1
- Operating Temperature Range (°C): -60~200
- Standard Length (m): 50
- monotaro Tubing PTFE (Selang)Deskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- Scotch Vinyl Tape Super 33+ (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 3.1/10
- Tensile Strength (N/mm): 26/10
- Color: black
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Elongation (%): 250
- Operating Temperature Range (°C): -18 to 105
- Thickness (mm): 0.18
- Non Brand Sillicone Tube Food Grade Heat ResistantDeskripsi:Selang silicone food grade bersertifikat. Bisa digunakan untuk air panas, susu atau bir.Keunggulan dari selang silikon:- Suhu operasi maksimal hingga 200 °C- Food grade aman untuk makanan- Warna alami tembus pandang untuk pengamatan aliran- Tidak beracun, tidak berbau dan tidak berasa- Non konduktor- Tangguh, elastis dan tahan kompresiContoh pemakaian selang silikon :- Selang untuk peralatan medis- Isolator listrik- Pelindung komponen elektronik- Selang air untuk berbagai aplikasi seperti selang dispenser minuman- Selang untuk pengolahan susuatribut:
- Heat Resistance Temperature (°C): Up to +200
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)Deskripsi:Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.atribut:
- Adhesive Type: Rubber
- Applications: Electrical Maintenance
- Backing (Carrier) Material: PVC
- Electrolytic Corrosion Factor: 0.9
- Elongation at Break (%): 225
- Insulation Resistance: > 10^6 megohms
- Maximum Operating Temperature (°C): 105
- Overall Length (m): 20.1
- Overall Width (mm): 19
- Shelf Life: 5 Year
- Tape Grade: Professional
- Total Tape Thickness without Liner (mm): 0.178
- Voltage Rating (V): 600
- OEM Compatible TapeDeskripsi:OEM LABEL TAPE 6mm x 8m untuk EPSON PRINTER LABEL
- JJ Royal Biji KopiDeskripsi:JJ Royal Toraja hanya menggunakan biji kopi premium dari pegunungan tinggi Toraja. Tingkat penyangraian hingga medium memberikan aroma karamel yang kuat serta meninggalkan kesan rasa yang lama. Semuanya bisa dinikmati dari setiap cangkir JJ Royal Toraja C
- SMC Hose Polyurethane Tube TU0805 (Selang PU)atribut:
- Material: Polyurethane
- Outer Diameter (φmm): 8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8(20°C)
- Suitable fluid: Air, water
Daftar Harga silicon tube Terbaru October 2026
| ARAM Silicon Tube | Rp209.900 |
| monotaro Silicone Tube (Selang Silikon) | Rp8.900 |
| Scotch Vinyl Tape 33+ (Lakban Listrik) | Rp86.900 |
| Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening) | Rp169.900 |
| VILI Silicone Tube (Selang Silikon) | Rp349.900 |
| Master Flex Silicone Tube (Selang Silikon) | Rp1.199.900 |
| Tigers Polymer Silicone Tube (Selang Silikon) | Rp309.900 |
| Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening) | Rp309.900 |
| Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel) | Rp179.900 |
| PUSO Silicone Tube (Selang Silikon) | Rp259.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/l4P105609760-1.jpg)
/dmP105582490-1.jpg)
/lnP105609779-1.jpg)
/c1P103185433-1.jpg)
/odP103628877-1.jpg)
/fcP107653552-1.jpg)
/20P108585072-1.jpg)


/8lP108814309-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)